Add More Items
View All Quick Selects
Below you can add an image for 'connector fittings' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Appleton ST Series 90 Deg Liquidtight Connector With Plain Throat, Size: 1/2 In, Connection: Threaded X Compression, Material: Copperfree Aluminum, Thread Length: 0.63 In, Standard: Class I, Division 2, Ul 514B, E14814, Csa C22.2 No. 18.3, 06517
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$1,937.90
Per 100
2 Inch Non-Metallic Liquidtight Bullet Connector
$11,327.08
Liquid Tight Straight Connector, 3 In Trade Size, Die-Cast Zinc Material, 1-1/8 In Length, 4-7/8 In Diameter, 3.54 LB/Ea
$17,964.79
Eaton Crouse-Hinds Series Emt Set Screw Type Connector, Emt, Straight, Insulated, Steel, Two Tightening Screws, 1-1/2"
$333.10
Eaton Crouse-Hinds Series Emt Set Screw Type Connector, Emt, Straight, Insulated, Steel, Two Tightening Screws, 2"
$592.00
Eaton Crouse-Hinds Series Rigid/Imc Set Screw Type Connector, Rigid/Imc, Straight, Non-Insulated, Malleable Iron, 1/2"
$481.84
Eaton Crouse-Hinds Series Rigid/Imc Set Screw Type Connector, Rigid/Imc, Straight, Non-Insulated, Malleable Iron, 3/4"
$674.46
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Insulated, Steel, Concrete Tight, Threadless, 1-1/2"
$905.00
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Insulated, Steel, Concrete Tight, Threadless, 2"
$1,317.00
Eaton Crouse-Hinds Series Emt Set Screw Type Connector, Emt, Straight, Non-Insulated, Steel, Two Tightening Screws, 3-1/2"
$1,413.94
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Non-Insulated, Steel, Threadless, 3-1/2"
$3,026.84
NM Connector, Die-Cast Zinc Material, 3/8 In Size, Silver, 0.865 In Length, 1/2 In Knockout Size, Non-Insulated, 0.046 LB/Ea
$57.91
Emt Set Screw Connector, 4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.938 In Length, 1.8 LB/Ea
$9,863.00
Liquid Tight 90°Connector, 1 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 0.813 In Diameter, Non-Insulated, Threaded Connection, 74.5 LB/100
$1,879.92
Strain Relief Connector, Metallic, Steel, 3/4 In Size, 0.310 to 0.560 In Cable/Cord Size, 1-25/32 In Length, 1-3/8 In Diameter, Straight Connection, 3/4 In Thread Size, -35 °C Operating Temperature, +105 °C Operating Temperature, 12.5 LB/100
$1,700.67
Strain Relief Connector, Metallic, Steel, 3/4 In Size, 0.500 to 0.750 In Cable/Cord Size, 1-25/32 In Length, 1-3/8 In Diameter, Straight Connection, 3/4 In Thread Size, -35 °C Operating Temperature, +105 °C Operating Temperature, 19 LB/100
Emt Compression Connector, 4 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, 4-23/32 In Length, 5-1/8 In Diameter, +105 °C Operating Temperature, 0.5167 LB/Ea
$4,626.09
1/2" ZN PLT 2 Screw Conn
$259.40
Zinc Die-Cast, 1/2 Knockout, Screw In Connector For Aluminum and Steel Cable. Secures to Knockout With Zinc Die-Cast Locknut. Provided With Insulated Throat.
$116.74
Non-Metallic 90° Connector, 1/2 In Trade Size, Plastic, Gray, 2.325 In Length, 2.460 In Diameter, Threaded X Screw-In Connection, 1/2 In Knockout Size, 0.058 LB/Ea
$558.60
20
Popularity
Default